Beli air wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SP Air Impact Wrench (Kunci Sok Angin)
    23%
    Mulai

    Rp3.899.900

    SP Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -Equipped with a grip which is easy to hold and difficult to slip.-Air regulator is built it.-Tire work of passenger cars, attaching/detaching of the U-bolt of small trucks, etc.
    atribut:
    • Capacity Bolt Diameter: 16mm
    • Socket Input Drive: 12.7mm
    • Max Tightening Torque: 320Nm
    • Air consumption: 0.4
    • Hose Mounting Port: NPT1/4
    • Exhaust: Downward
    • Hammer Type: Dynajaw clutch
    • No-load Speed (minute): 8000
    • Purpose of Use: Tire work of passenger cars, attaching/detaching of the U-bolt of small trucks, etc.
    • Total Length: 163mm
  2. KUKEN Air Ratchet Wrench
    Mulai

    Rp5.699.900

    KUKEN Air Ratchet Wrench
    Deskripsi:
    -As this is small and lightweight, you can work in a narrow place.-This impact wrench does not overtighten or damage the screws.-This is 5 times more efficient than manual work.-For disassembly and maintenance of oil pan, water pump and air conditioner of automobile.-For disassembly work during automobile sheet metal work.-Coupling Plug 20PM
    atribut:
    • Air Consumption (m³/minute): 0.25
    • Capacity Bolt Diameter (mm): 10
    • Material: Aluminium
    • Usage Air Pressure (MPa): 0.6
    • Used Air Pressure Integration (MPa): 0.6
  3. SP Air Impact Wrench (Kunci Sok Angin)
    28%
    Mulai

    Rp4.799.900

    SP Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -Equipped with a grip which is easy to hold and difficult to slip.-Air regulator is built it.-Tire work of passenger cars, attaching/detaching of the U-bolt of small trucks, etc.
    atribut:
    • Capacity Bolt Diameter: 16mm
    • Socket Input Drive: 12.7mm
    • Max Tightening Torque: 450Nm
    • Air consumption: 0.6
    • Hose Mounting Port: NPT1/4
    • Exhaust: Downward
    • Hammer Type: Twin Hammer
    • No-load Speed (minute): 5800
    • Total Length: 185mm
  4. MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)
    Mulai

    Rp6.599.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
    atribut:
    • Anvil (inch): Friction Ring 1/2
    • Impact Rate (ipm): 0-950/1750/2100/2100
    • Length (mm): 213
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
  5. TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp1.699.900

    TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpm
    atribut:
    • Air Pressure (psi): 90
    • Air Inlet (NPT): 1/4
    • Hose size (inch): 3/8
  6. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  7. Wipro Air Impact Wrench (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

  8. SP Air Saw
    50%
    Mulai

    Rp4.699.900

    SP Air Saw
    Deskripsi:
    Built-in air regulator. You can easily replace the blade. It can be used not only as a saver saw but also as a file. Ideal for cutting straight and curved lines such as two-piece automobile body panels and other iron and aluminum thin plates. For filing machined parts and metal, pottery, resin, etc. with a file.
    atribut:
    • Hose connection: NPT1/4
    • Included Accessories: 32 blades (1), round file, flat file, triangle file (1 each)
    • Overall Length (mm): 240
    • Number of Stroke Main Unit (minute): 5000
    • Cutting Capacity (mm): 1.5 (iron plate)
    • Air Consumption (L/minute): 75
  9. SP Air Ultra-light Impact Driver
    44%
    Mulai

    Rp3.599.900

    SP Air Ultra-light Impact Driver
    Deskripsi:
    -Reinforced resin body and super lightweight.-Easy operation with easy one-way switching with one hand.-Can fine-tune the speed with a trigger.-Mini type that fits perfectly in the hand.-For removing small diameter bolt on general maintenance work of automobiles, aircraft etc.-Ideal for work in narrow places.
    atribut:
    • Bit Insertion Port: 6.35mm
    • Capacity Screw Dimension: 6mm
    • Max Tightening Torque: 48Nm
    • Air consumption: 0.4
    • Hose Intake Port: NPT1/4
    • Exhaust: Downward
    • No-load Speed (minute): 17000
    • Purpose of Use: For removing small diameter bolt on general maintenance work of automobiles, aircraft etc. Ideal for work in narrow places.
    • Total Length: 120mm
  10. ASM Rubber Band (Karet Gelang)
    Mulai

    Rp13.900

    ASM Rubber Band (Karet Gelang)
    atribut:
    • Diameter (mm): 23
  11. Thor Nylon Hammer Plastic Handle (Martil / Palu Nilon)
    Mulai

    Rp829.900

    Thor Nylon Hammer Plastic Handle (Martil / Palu Nilon)
    Deskripsi:
    Chrome plated head with two screw on nylon striking faces. Plastic Handle.
    atribut:
    • Face Material: Nylon
    • Type: Hammer
    • Shaft Material: Plastic
    • Head Material: Chrome-plated Zinc
    • Face Hardness: Hard
    • Special Features: Replaceable Strike Faces
  12. TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    Deskripsi:
    Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasangan
    atribut:
    • Hose size (mm): 10
  13. TEKIRO Air Impact Wrench Jumbo with Stubby Impact Socket Set (Kunci Sok Angin)
    Mulai

    Rp2.899.900

    TEKIRO Air Impact Wrench Jumbo with Stubby Impact Socket Set (Kunci Sok Angin)
    Deskripsi:
    TEKIRO AIR IMPACT JUMBO WITH STUBBY IMPACT SOCKET SET 12 PCSTekiro Air Impact Jumbo Hammer dilengkapi dengan aksesoris dan 12 pcs socketMaterial : CrMo & CrV
    atribut:
    • Material: CRMO & CRV
  14. Bridgestone Hydraulic Hose (PA21 Series)
    Mulai

    Rp179.900

    Bridgestone Hydraulic Hose (PA21 Series)
    Deskripsi:
    -
    atribut:
    • Maximum Working Pressure (MPa): 20.5
    • Minimum Bursting Pressure (MPa): 82
  15. Bridgestone Hydraulic Hose (DIN 4SP)
    Mulai

    Rp259.900

    Bridgestone Hydraulic Hose (DIN 4SP)
    Deskripsi:
    For conveying fluid, especially oil with transmit force within hydraulic machinery.
    atribut:
    • Reinforcement: 4S
  16. KRISBOW Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp2.399.900

    KRISBOW Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • Air Pressure (bar): 6
    • Hose size (inch): 1/2
  17. TEKIRO Air Impact Wrench 1/2inch Drive Set (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    TEKIRO Air Impact Wrench 1/2inch Drive Set (Kunci Sok Angin)
    Deskripsi:
    Set content : - 1/2inch Air Impact Wrench Twin Hammer - 1/2inch DR. Deep Impact Socket 6PT 10mm - 1/2inch DR. Deep Impact Socket 6PT 12mm - 1/2inch DR. Deep Impact Socket 6PT 14mm - 1/2inch DR. Deep Impact Socket 6PT 17mm - 1/2inch DR. Deep Impact Socket 6PT 19mm - 1/2inch DR. Deep Impact Socket 6PT 21mm - 1/2inch DR. Deep Impact Socket 6PT 23mm - 1/2inch DR. Deep Impact Socket 6PT 24mm - Mini Oiler - Oil Pot - Coupler
Daftar Harga air wrench Terbaru October 2026
SP Air Impact Wrench (Kunci Sok Angin)Rp3.899.900
KUKEN Air Ratchet WrenchRp5.699.900
SP Air Impact Wrench (Kunci Sok Angin)Rp4.799.900
MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)Rp6.599.900
TEKIRO Air Impact Wrench (Kunci Sok Angin)Rp1.699.900
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp559.900
Wipro Air Impact Wrench (Kunci Sok Angin)Rp549.900
SP Air SawRp4.699.900
SP Air Ultra-light Impact DriverRp3.599.900
ASM Rubber Band (Karet Gelang)Rp13.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)